Beli multimeter analog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp229.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
    atribut:
    • DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
    • AC Voltage (V): 10, 50, 250, 1000
    • Power Supply (V): 9, 1.5x2
    • Resistance (kΩ): 2, 20, 200, 2000, 20000
  2. Hioki Multimeter Analog
    Mulai

    Rp2.299.900

    Hioki Multimeter Analog
    atribut:
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Direct Current (A): 0.3
    • Power Supply: AA Dry Battery (R6P)x2 (accessory)
    • Resistance (ohm): 3K
    • Width x Depth x Height: 95x39x141mm
  3. Pro'sKit Protective Multifunction Analog Multimeter (Multitester)
    Mulai

    Rp669.900

    Pro'sKit Protective Multifunction Analog Multimeter (Multitester)
    Deskripsi:
    LED & hFE TestCapacitance MeasurementNew Mechanism DesignOverload ProtectionGilded Test Lead
    atribut:
    • Dimensions (mm): 160x105x40
    • Power Source: 1.5V AAA x 2 & 9V(NEDA1604) x 1 (Not Included)
  4. Sanwa Instrument Analog Multimeter (Multitester)
    Mulai

    Rp1.299.900

    Sanwa Instrument Analog Multimeter (Multitester)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
  5. DV Simple Multimeter
    Mulai

    Rp53.900

    DV Simple Multimeter
    Deskripsi:
    Multimeter. High Quality.
  6. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  7. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
  8. TRIPLETT Analog Multimeter (Multitester)
    Mulai

    Rp9.999.900

    TRIPLETT Analog Multimeter (Multitester)
    Deskripsi:
    These analog multimeters use color-coded test leads to measure electrical currents. These currents cause the indicator needle to move and point to a specific reading on a scale etched with units of measure.
    atribut:
    • UNSPSC: 31160000
    • Maximum Operating Temperature (°F): 185
    • Minimum Operating Temperature (°F): -40
    • Calibration Certificate Included: Yes - NIST with Data
    • Batteries Included: Yes
    • Audible Continuity: No
    • Overload Protector: Yes
  9. Sanwa Instrument Analog Multitester
    Mulai

    Rp1.799.900

    Sanwa Instrument Analog Multitester
    atribut:
    • Direct Current (A): 0.3
    • Power Supply: AA batteries (R6P)x2 (included)
    • Resistance (ohm): 200M
    • Voltage (V): 600 (DC); 600 (AC)
  10. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  11. Wipro Multitester Analog
    Rating:
    60% of 100
    (1)
    Mulai

    Rp139.900

    Wipro Multitester Analog
    Deskripsi:
    DCV : 0.25 / 10 / 50 / 250 / 500 / 1000V, ± (3%+1)ACV : 10 / 50 / 250V / 1000V, ± (4%+1)DCA : 0.25m / 2.5m / 25m / 500mA, ± (3%+1)OHM : X1 / X10 / X1K / X1KΩ, ± (3%+1)hFE : 0 - 1000 (w/TR connector)BATT : 1.5VPower Source : R6 (1.5V) x 2, 6F22 (9V) x 1Fuse and Diode protectionMeasure hFE to 1000TUsing optional TR Connector
    atribut:
    • Color: Black
  12. TEKIRO Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    TEKIRO Multimeter Digital (Multitester)
    Deskripsi:
    TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign “-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 40
    • Temperature (°C): 10 to 50
    • Battery: Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Operating Altitude (m): 0 to 2000
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  13. TRIPLETT Analog Multimeter (Multitester)
    Mulai

    Rp5.899.900

    TRIPLETT Analog Multimeter (Multitester)
    Deskripsi:
    These analog multimeters use color-coded test leads to measure electrical currents. These currents cause the indicator needle to move and point to a specific reading on a scale etched with units of measure.
    atribut:
    • UNSPSC: 41113630
    • AC Frequency Response (Hz): 60
    • Audible Continuity: No
    • Basic AC Voltage Accuracy: ±4.00%
    • Basic DC Current Accuracy: ±3.00%
    • Basic DC Voltage Accuracy: ±3.00%
    • Batteries Included: Yes
    • Battery Size: N
    • Brand: TRIPLETT
    • Calibration Certificate Included: No
    • Includes: 12V A23; Alligator Clips; Test Leads
    • Maximum DC Current Measurement (mA): 600
    • Maximum Operating Temperature (°F): 185
    • Maximum Resistance Measurement (MΩ): 20
    • Minimum Operating Temperature (°F): -40
    • Minimum Resistance Measurement (kΩ): 20
    • Mirrored Scale: No
    • Movement: Pivot and Jewel
    • Overall Height (inch): 4.3 in
    • Overall Width (inch): 1.3
    • Overload Protector: Yes
    • Parameters Measured: AC Voltage, DC Voltage, DC Current, Resistance
    • Resistance Measurement Accuracy: ±3.00%
    • Special Features: 18 Ranges and Functions; Drop Resistant High Impact Case; Fused Resistance Ranges
    • Standards: CE
  14. TRUSCO Wattmeter
    Mulai

    Rp469.900

    TRUSCO Wattmeter
    Deskripsi:
    Not for oil heater, IH heater, air conditioner, and in the cooler.
    atribut:
    • Capacity: Less than 15A (1500W or Less)
    • Dimensions (Vetical x Horizontal x Thickness) (mm): 69 x 60 x 33.5
    • Display Function: I return to the> beginning - '-> the instantaneous amount of power' -> integral power consumption '-> carbon dioxide emissions' use time '- -> integrated electricity prices' electricity prices> per hour
    • Material: ABS Resin (V-0 Specification)
    • Operating Temperature and Humidity Range: , 80% RH or Less 0 To +60 Deg C
    • Rated Voltage: AC100V,50/60Hz
    • Weight (g): 90
  15. Hioki Analog Multitester (Alat Ukur)
    Mulai

    Rp1.199.900

    Hioki Analog Multitester (Alat Ukur)
    atribut:
    • Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
    • Dimensions (mm): 95x141x39
    • Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
    • Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
  16. KYORITSU Analogue Insulation / Continuity Testers
    Mulai

    Rp4.499.900

    KYORITSU Analogue Insulation / Continuity Testers
    atribut:
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
    • Test Voltage (V): 250/500/1000
  17. Amprobe Credit Card Size Multimeter (Multitester)
    Mulai

    Rp1.799.900

    Amprobe Credit Card Size Multimeter (Multitester)
    Deskripsi:
    The DM78C is the smallest go-anywhere meter that measures voltage, continuity, diode and resistance.
    atribut:
    • DC Voltage (V): 3400, 34, 340, 600
    • AC Voltage (V): 3400, 34, 340, 600
    • Resistance (kO)/(MO): 34, 340/3400, 34
  18. Sanwa Instrument Multimeter Digital (Multitester)
    Mulai

    Rp1.799.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    - Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
  19. Mitutoyo Dial Bore Gauges Metric
    BARU
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
Daftar Harga multimeter analog Terbaru March 2026
KRISBOW Analog Multimeter (Multitester)Rp229.900
Hioki Multimeter AnalogRp2.299.900
Pro'sKit Protective Multifunction Analog Multimeter (Multitester)Rp669.900
Sanwa Instrument Analog Multimeter (Multitester)Rp1.299.900
DV Simple MultimeterRp53.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Rp969.900
TRIPLETT Analog Multimeter (Multitester)Rp9.999.900
Sanwa Instrument Analog MultitesterRp1.799.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp5.899.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)